Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86116
Mfr # 86116
Zoro # G8964780
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.32 in
- Stroke Length 7.44 in
- Extended Length 19.76 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86116
- Zoro # G8964780
- UPC # 659061715288
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 12.32 in |
Stroke Length | 7.44 in |
Extended Length | 19.76 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bottom Cushion, Big Boy Replacement, YLW 19" x16" x4.5" (A-BS109YL)
- DIXON Heavy Duty, Tire Pressure Gauge (D101)
- BALMAR SG200 Battery Monitor Kit w/Display Shunt & 10M Cable - 12-48 V (SG200)
- PARKER Union Elbow, 3/8 In (165PTC-6)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- AP PRODUCTS AP Products 013-220-SS Entrance Door Knob-Knob Lock Set - Stainless Steel (013-220-SS)
- Fcs Struts Automotive Door & Hatch Parts