Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86108
Mfr # 86108
Zoro # G8964257
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 23.35 in
- Stroke Length 6.61 in
- Compressed Length 16.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86108
- Zoro # G8964257
- UPC # 683318228146
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 23.35 in |
Stroke Length | 6.61 in |
Compressed Length | 16.73 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, Bulkhead Union, 1/4" (DOT82-04)
- SPORT RACK 11 CUBIC FOOT CARGO BOX (SR7011)
- BUYERS PRODUCTS Dual Row 5.5 Inch Amber LED Strobe Light (8891600)
- ILC Replacement for DENSO 428000-3131 STARTER (428000-3131 STARTER)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FAIRCHILD INDUSTRIES Kg3136 - 1978-1987 Gmc Caballero Roof-Rail Weatherstrip Kit (KG3136)
- Fcs Struts Automotive Door & Hatch Parts