Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86106
Mfr # 86106
Zoro # G8959731
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 17.13 in
- Extended Length 22.24 in
- Quantity Per Application 2
- Stroke Length 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86106
- Zoro # G8959731
- UPC # 683318229839
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 17.13 in |
Extended Length | 22.24 in |
Stroke Length | 5.12 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 4-Way Trailer Flat Connector Trailer Wiring, 86008 (86008)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 0.625 Inch Diameter Pin (TLP625)
- ECCO LED Corner Strobe, White (9031C)
- OIL-DRI Oil Dri 245731 40 Quart Industrial Oil Absorbent (245731)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- DORMAN Tailgate Latch Rod - Right, 924-302 (924-302)
- Fcs Struts Automotive Door & Hatch Parts