Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84995
Mfr # 84995
Zoro # G8966488
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 27.87 in
- Stroke Length 8.98 in
- Compressed Length 18.9 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84995
- Zoro # G8966488
- UPC # 683318228733
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 27.87 in |
Stroke Length | 8.98 in |
Compressed Length | 18.9 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT SecureLatch Adjustable Pintle Mount (2-1/2" Shank, 20,000 lbs.) (48016)
- SEA-DOG LINE Fixed Boat Hook (491013-1)
- ABRAMS Ultra 6 LED Grill Light Head - Red/Blue (Ultra 6-RB)
- ATTWOOD MARINE 1-Mile Deck Mount, Red Sidelight - 12V - Stainless Steel Housing (66319R7)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- BUSHWACKER 14-18 SILVERADO/SIERRA 1500 ROCKER PANEL & SILL PLATE COVER (14089)
- Fcs Struts Automotive Exterior Accessories