Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84994
Mfr # 84994
Zoro # G8967416
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 24.53 in
- Stroke Length 10.2 in
- Compressed Length 14.33 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84994
- Zoro # G8967416
- UPC # 659061715264
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 24.53 in |
Stroke Length | 10.2 in |
Compressed Length | 14.33 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ABRH)
- PERFORMANCE TOOL 20 Ton Shorty Hydraulic Bottle Jack (W1644)
- LUCAS OIL Power Steering Fluid, 32 oz. (10824)
- DYNATRON Bondo Glazing and Spot Putty, 651, 16 oz (7010290635)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- DORMAN Heavy Duty Door Check Kit, 924-5401 (924-5401)
- Fcs Struts Automotive Door & Hatch Parts