Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84992
Mfr # 84992
Zoro # G8965681
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 17.05 in
- Quantity Per Application 2
- Extended Length 28.86 in
- Stroke Length 11.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84992
- Zoro # G8965681
- UPC # 683318228740
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 17.05 in |
Extended Length | 28.86 in |
Stroke Length | 11.81 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLRITE PullRite 330403 Heavy Duty Slip Plate Dry Lubricant Graphite Spray (330403)
- MOTORAD Standard Coolant Thermostat, 328-170 (328-170)
- TYC Parking / Side Marker Light 1997-1999 Buick LeSabre, 12-5034-01 (12-5034-01)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK48 (200624S)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- STRONG ARM Hatch Lift Support, 4557 (4557)
- Fcs Struts Automotive Exterior Accessories