Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84973
Mfr # 84973
Zoro # G8962881
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 20.55 in
- Stroke Length 11.89 in
- Extended Length 32.44 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84973
- Zoro # G8962881
- UPC # 683318228757
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 20.55 in |
Stroke Length | 11.89 in |
Extended Length | 32.44 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N Oil Filter, Kn-152 (KN-152)
- NTK Vapor Canister Purge Solenoid, 2M1190 (2M1190)
- CDI ELECTRONICS CDI Electronics 551-33HB Gearcase Filler Replacement Hose (551-33HB)
- TRUCK-LITE Super 21, Incandescent, Yellow Rectangular, 1 Bulb, Marker Clearance Light, P2, 2 Screw (21002YP)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- COWLES PRODUCTS U SHAPE DOOR EDGE TRIM BLACK 18FT (T5602)
- Fcs Struts Automotive Exterior Accessories