Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84967
Mfr # 84967
Zoro # G8964196
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 27.52 in
- Stroke Length 11.69 in
- Quantity Per Application 2
- Extended Length 39.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84967
- Zoro # G8964196
- UPC # 659061714755
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 27.52 in |
Stroke Length | 11.69 in |
Extended Length | 39.21 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Tb922 Timing Belt #922 Timing Belts, Tb922 (TB922)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046001)
- ECCO Warning Light, LED, Amber (ED3704A)
- ILC Replacement For LIGHT BULB LAMP 4752 (WW-2WWQ-9)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- PRIME-LINE Door Handle Sliding Blk/Wood (C 1107)
- URO PARTS HATCH LOCK (1647400500)
- ASP ASP:Chrysler large chrome cap (replaces 322824), PK 5 (ASP-P-44-217)
- Fcs Struts Automotive Exterior Accessories