Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84954
Mfr # 84954
Zoro # G8960696
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 11.69 in
- Compressed Length 27.44 in
- Quantity Per Application 2
- Extended Length 39.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84954
- Zoro # G8960696
- UPC # 702840285417
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 11.69 in |
Compressed Length | 27.44 in |
Extended Length | 39.13 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- GROTE Fuse Block, Glass, 4 Fuse (82-2301)
- AMERICAN TECHNOLOGY American Technology CH00100-BLK-1 Collapsible and Adjustable Drink Holder - Black (CH-00100-BLK-1)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86901 (86901)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, REDUCED SIZE, 25FT KIT, CHROME (39-401)
- Fcs Struts Automotive Exterior Accessories