Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84900
Mfr # 84900
Zoro # G8976181
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 39.09 in
- Quantity Per Application 2
- Compressed Length 27.68 in
- Stroke Length 11.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84900
- Zoro # G8976181
- UPC # 683318228818
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 39.09 in |
Compressed Length | 27.68 in |
Stroke Length | 11.42 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Injector-Seat Cleaning Kit, 15" L, SS (8090S)
- DISCO Blk Bumper Attachment Screws 5X18mm Hex L/Wash Phil Hd PK25 (10986PK)
- 3M Reflective Gate Arm Tape, Red/White, Width: 4 in (GA1616)
- SOUTHCO Push Button Push-to-Close Latch (93-314)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FAIRCHILD INDUSTRIES Kf3001 - 1967-1972 Ford F-100 Door Seal Kit (KF3001)
- Fcs Struts Automotive Door & Hatch Parts