Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84860
Mfr # 84860
Zoro # G8971729
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 7.76 in
- Compressed Length 21.46 in
- Extended Length 29.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84860
- Zoro # G8971729
- UPC # 702840285165
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 7.76 in |
Compressed Length | 21.46 in |
Extended Length | 29.21 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29310)
- WESTWARD Battery Cable, 2 ga, 10ft., Black (19YD48)
- GARMIN Power/Data Cable f/echoMAPCHIRP 7Xdv, 7Xsv & 9Xsv (010-12445-00)
- CTA MANUFACTURING Tank Adapter - Volvo / Mazda (7118)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FAIRCHILD INDUSTRIES G3092 - 2002-2004 Oldsmobile Bravada Door Seal (G3092)
- Fcs Struts Automotive Exterior Accessories