Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84857
Mfr # 84857
Zoro # G8972447
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.62 in
- Quantity Per Application 2
- Compressed Length 12.64 in
- Stroke Length 5.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84857
- Zoro # G8972447
- UPC # 683318228153
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 18.62 in |
Compressed Length | 12.64 in |
Stroke Length | 5.98 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Rack, Steel, Black, Powder Coated (1275-52-02)
- KYB Strut Plus, Sr4203 (SR4203)
- INNOVATIVE LIGHTING Innovative Lighting 011-5500-7 Recess Mount Bulkhead/Livewell LED Light - White (011-5500-7)
- BANDO Raf Laminated Raw Edge, Raf3450 (RAF3450)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FAIRCHILD INDUSTRIES Edge Trim, Segmented Steel Core, .090"-.190", Black Soft Tone, 50Ft (0334-50)
- Fcs Struts Automotive Door & Hatch Parts