Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84807
Mfr # 84807
Zoro # G8968527
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 10.63 in
- Extended Length 30.12 in
- Compressed Length 19.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84807
- Zoro # G8968527
- UPC # 702840285769
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 10.63 in |
Extended Length | 30.12 in |
Compressed Length | 19.49 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 1 gal Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437005)
- THRIVE Multi-Purpose Lithium Grease 5 Gal Pail (405MPL)
- SUNBELT Bushing, Flanged, Edger Shaft 1.04" x1.01" x1.01" (A-B1SB8654)
- ZWIPES Microfiber Cleaning Cloths 12-PK (735)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- ASP ASP:Ford 8-cut face cap chrome, PK 10 (ASP-P-42-266)
- Fcs Struts Automotive Door & Hatch Parts