Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84782
Mfr # 84782
Zoro # G8978038
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.46 in
- Extended Length 23.82 in
- Quantity Per Application 2
- Compressed Length 15.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84782
- Zoro # G8978038
- UPC # 683318228887
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 8.46 in |
Extended Length | 23.82 in |
Compressed Length | 15.35 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW GLOBAL BRANDS 6OZ CarbFuel Cleaner (510021)
- BUYERS PRODUCTS 16x13x88 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721556)
- SEACHOICE Class III / IV Dual Hitch Extender, 4, 000 lbs. (53351)
- ACDELCO Spark Plug, R45 (R45)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTHDHINSK 2 Door Individual Suicide Hidden Hinge System SuperKit (9615)
- Fcs Struts Automotive Door & Hatch Parts