Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84758
Mfr # 84758
Zoro # G8972760
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.07 in
- Compressed Length 13.54 in
- Stroke Length 9.53 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84758
- Zoro # G8972760
- UPC # 683318228894
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 23.07 in |
Compressed Length | 13.54 in |
Stroke Length | 9.53 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 7054-BSS Push Button Reset Only Quick Connect Circuit Breaker - 10 Amp (7054-BSS)
- GROTE Test Clip Standard, PK25 (84-9540)
- A & I PRODUCTS CabCAM Bracket Kit For 7" High Definition Monitor 12" x6.75" x3.25" (A-HD6164BK)
- SPEC-D TUNING 01-05 Honda Civic 2.5 Inch Inlet N1 Style Catback Exhaust 2 Or 4 Door (MFCAT2-CV01)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- PRECISION SCREEN & SECURITY PROD Asp 30 NAT WD Scr Door (3951NA2668)
- Fcs Struts Automotive Exterior Accessories