Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84709
Mfr # 84709
Zoro # G8973619
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 26.42 in
- Compressed Length 16.46 in
- Quantity Per Application 2
- Stroke Length 9.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84709
- Zoro # G8973619
- UPC # 702840285028
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 26.42 in |
Compressed Length | 16.46 in |
Stroke Length | 9.96 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Plastic Chisel Scraper Set, 3Pc (81200)
- GATES Classical Section Wrapped V-Belt - Alternator and Water Pump, A46 (A46)
- AUTO DOLLY Auto Dolly, Steel, 8 W x 16 L In. (M998046-i)
- ILC Replacement For KUBOTA L48TL STARTER (L48TL STARTER)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- CROWN AUTOMOTIVE Full Door Weatherstrip Left (55176223)
- MOTORMITE Door Striker Bolt-M10-1.50 Door Lock Strik, 38445 (38445)
- DORMAN Door Lock Rod Clip - Rear Right, 75454 (75454)
- Fcs Struts Automotive Door & Hatch Parts