Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hatch, 84688
Mfr # 84688
Zoro # G400557521
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 6.93 in
- Extended Length 16.81 in
- Compressed Length 9.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84688
- Zoro # G400557521
- UPC # 659061720336
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 6.93 in |
Extended Length | 16.81 in |
Compressed Length | 9.88 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Hatch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Nylon Thimble 10mm Rope (PNP78A)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(7/16-24 Inverted), 1/card (BLF-17C)
- CLR PRO Water System Flush, 5 gal. (G-I-ISF-5PRO)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1868X4)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86531 (86531)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Trunk Lid, 84456 (84456)
- FCS STRUTS Lift Support Trunk Lid, 86472 (86472)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- DORMAN Tailgate Support Cable, 38507 (38507)
- Fcs Struts Automotive Exterior Accessories