Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84670
Mfr # 84670
Zoro # G8971832
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 19.57 in
- Compressed Length 11.81 in
- Stroke Length 7.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84670
- Zoro # G8971832
- UPC # 683318228924
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 19.57 in |
Compressed Length | 11.81 in |
Stroke Length | 7.76 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA2846-FN)
- SLIME Dual Head Pencil Gauge, 10 to 120 PSI (2016-A)
- SKYJACKER LIFT KIT 2 To 212 Inch Front Lift 2 To 212 Inch Rear Lift With Front And Rear Black Max Shock (JL25BPBLT)
- SKF Shaft Seal, 1-3/8 x 2-1/2 x 5/16", CRW1, NBR (13865)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- MOTORMITE Interior Door Pull Left With Cover Tan (80415)
- Fcs Struts Automotive Exterior Accessories