Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84652
Mfr # 84652
Zoro # G8970511
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 6.93 in
- Quantity Per Application 2
- Compressed Length 10.24 in
- Extended Length 17.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84652
- Zoro # G8970511
- UPC # 683318228948
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 6.93 in |
Compressed Length | 10.24 in |
Extended Length | 17.17 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 96" Steel Topside Truck Box (579000)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P171276 (P171276)
- RACE SPORT 5Ft 5050 Led Lighted Whip (Red) (RSQG5FTR)
- JUMBL Waterproof Pet Cargo Liner for SUV's and Cars with Side Walls Protectors, Universal Fit (JUMCLGRY)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86901 (86901)
- JR PRODUCTS GAS SPRING MOUNTING BRACKET (BR-1020)
- Fcs Struts Automotive Exterior Accessories