Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84648
Mfr # 84648
Zoro # G8968770
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 6.97 in
- Extended Length 18.31 in
- Quantity Per Application 2
- Compressed Length 11.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84648
- Zoro # G8968770
- UPC # 683318228955
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 6.97 in |
Extended Length | 18.31 in |
Compressed Length | 11.34 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Diesel Adapter - M21 Injector (TU-15-11A)
- ROADPRO Trailer Electrical Socket, 7-Pole (RP-2344F)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-516-8)
- WESTIN Premier 6 Step Pad & Clips (22-6003)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- AUTO VENTSHADE BULLET HOOD SCOOP (80012)
- Fcs Struts Automotive Door & Hatch Parts