Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84611
Mfr # 84611
Zoro # G8976437
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 21.18 in
- Compressed Length 13.31 in
- Stroke Length 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84611
- Zoro # G8976437
- UPC # 683318228832
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 21.18 in |
Compressed Length | 13.31 in |
Stroke Length | 7.87 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC Brake, Electrically Released, ERS-57, 90V (ERS-57 BRAKE)
- KWIK-COVERS Kwik-Covers 60Pk-W 60 Inch Round Packaged Kwik-Cover- White- Pack of 25 (60PK-W)
- ILC Replacement For PLEASURECRAFT RA097006 ALTERNATOR (RA097006 ALTERNATOR)
- CTA MANUFACTURING TRANS OIL COOLER LINE DISCONNECT TOOL (CTA3479)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- DORMAN Trunk Release Cable, 912-301 (912-301)
- Fcs Struts Automotive Door & Hatch Parts