Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84593
Mfr # 84593
Zoro # G8974510
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 15.12 in
- Extended Length 23.74 in
- Stroke Length 8.62 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84593
- Zoro # G8974510
- UPC # 683318229037
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 15.12 in |
Extended Length | 23.74 in |
Stroke Length | 8.62 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 4" Round Black Rubber Grommet for 4 Inch Round STT Light (TLG-40R)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Yellow, PK24 (2164039)
- WALTER SURFACE TECHNOLOGIES FT 200 Fast Drying Surface Cleaner, 5.3 gal (53G177)
- STAR BRITE Oil Teak Prem Gold Qt (85132)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- AU-VE-CO PRODUCTS BOLT BATTERY HOLD DN 5/16 X 18/12 BX/10 (AV10643)
- Fcs Struts Automotive Door & Hatch Parts