Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84592
Mfr # 84592
Zoro # G8975107
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.07 in
- Quantity Per Application 2
- Extended Length 20.87 in
- Compressed Length 12.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84592
- Zoro # G8975107
- UPC # 702840285707
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 8.07 in |
Extended Length | 20.87 in |
Compressed Length | 12.8 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERKING Seat Covers in Ballistic for 20082010 Ford Truck F450, CSC1E1FD7976 (CSC1E1FD7976)
- SKF FKM, single lip, oil seal (49920)
- AUTO VENTSHADE 15-17 TAHOE/SUBURBAN CHROME HOOD SHIELD (680440)
- MAIN FILTER WIX A04A10G Replacement/Interchange Spin-On Filter (MF0058032)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- LIPPERT 26IN X 72IN RH RADIUS ENTRY DOOR (V000040259)
- URO PARTS Mini 07-08 S Coupe (971076)
- T SERIES Door Jamb Switch, DS240T (DS240T)
- Fcs Struts Automotive Exterior Accessories