Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84590
Mfr # 84590
Zoro # G8973932
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 15.67 in
- Stroke Length 9.37 in
- Extended Length 25.04 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84590
- Zoro # G8973932
- UPC # 683318228269
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 15.67 in |
Stroke Length | 9.37 in |
Extended Length | 25.04 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Steering Tie Rod End, TXES3609 (TXES3609)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B1434)
- BALDWIN FILTERS Crankcase Breather Filter, Rectangular (SA4142)
- INTEGRATED SUPPLY NETWORK The Main Resource Lift Pads For Globe, Round Rubber Pad, 5-1/2" X 3/4" (LP620)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- DORMAN Interior Door Handle - Rear Left, 80374 (80374)
- Fcs Struts Automotive Door & Hatch Parts