Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84589
Mfr # 84589
Zoro # G8974617
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.7 in
- Extended Length 23.03 in
- Quantity Per Application 2
- Compressed Length 14.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84589
- Zoro # G8974617
- UPC # 659061714298
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 8.7 in |
Extended Length | 23.03 in |
Compressed Length | 14.33 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tube, Dual Wall, 1" X 6", PK10 (84-4004-3)
- STEELMAN Replacement Pressure Pump and Hose Assembly for STEELMAN Cooling System Test and Purge Kit (60401)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- CTA MANUFACTURING Grey Seal Replacment For CTA 7075 (7075X01)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- COAST2COAST Overlay, Mesh Style, 2 Piece, With Emblem Cutout, Chrome Plated, ABS Plastic (IWCGI141)
- Fcs Struts Automotive Door & Hatch Parts