Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84558
Mfr # 84558
Zoro # G8970819
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 17.17 in
- Stroke Length 9.8 in
- Extended Length 26.97 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84558
- Zoro # G8970819
- UPC # 683318229082
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 17.17 in |
Stroke Length | 9.8 in |
Extended Length | 26.97 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-726 For Hustler 789388 (265-726)
- ECCO Beacon Light, Amber, 7" H (7950A)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.50 Oz, PK25 (P050ZU)
- QUICKCABLE Copper Lug, 1/0, 5/16", PK10 (5955-010E)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- DORMAN Door Latch Cable Repair Kit, 926-111Cd (926-111CD)
- Fcs Struts Automotive Exterior Accessories