Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84556
Mfr # 84556
Zoro # G8971108
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 21.69 in
- Compressed Length 12.8 in
- Stroke Length 8.9 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84556
- Zoro # G8971108
- UPC # 659061714922
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 21.69 in |
Compressed Length | 12.8 in |
Stroke Length | 8.9 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Lead Battery Terminal - 3/8" Stud - Positive (260200)
- STENS Skid Shoe For Murray Simplicity Snow Blowers 1727854Bmyp 780-704 (780-704)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaning Solution, 55 Gal. (55A108)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 36"W x 13"H x 48"L - 9" Deep Drawer (667980)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- DORMAN HD SOLUTIONS Latch Kit, Hood, Lh, Includes Latch, Mounting Brackets And Hardware, Display Item (315-5503CD)
- Fcs Struts Automotive Exterior Accessories