Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84554
Mfr # 84554
Zoro # G8971449
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 7.4 in
- Compressed Length 11.3 in
- Extended Length 18.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84554
- Zoro # G8971449
- UPC # 659061715462
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 7.4 in |
Compressed Length | 11.3 in |
Extended Length | 18.7 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7892)
- RULE 3-Way Bilge Panel Lighted Rocker Switch Panel 12V (43)
- QUICKCABLE Battery Jumper 1 Gauge, 12" (7781-001)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FAIRCHILD INDUSTRIES G3018 - 1974-1996 Chevrolet Fullsize Van Cargo Door Seal (G3018)
- Fcs Struts Automotive Door & Hatch Parts