Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84535
Mfr # 84535
Zoro # G8980497
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 25.87 in
- Compressed Length 18.54 in
- Quantity Per Application 2
- Stroke Length 7.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84535
- Zoro # G8980497
- UPC # 683318228283
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 25.87 in |
Compressed Length | 18.54 in |
Stroke Length | 7.32 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 1 Gal. Super Duty Rubbing Compound Bottle, Brown, Emulsion (05955)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1 Diameter x 6-1/4 Inch Usable Length (66125)
- UNIVERSAL AIR COND Vac Closes 5/8 5/8 Heater Valve, Hv1022C (HV1022C)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (4040P)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- DORMAN Exterior Door Handle Front Left, Dorman - Help 90740 (90740)
- Fcs Struts Automotive Door & Hatch Parts