Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84449
Mfr # 84449
Zoro # G8963067
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.28 in
- Stroke Length 6.73 in
- Quantity Per Application 2
- Compressed Length 10.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84449
- Zoro # G8963067
- UPC # 659061713772
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 17.28 in |
Stroke Length | 6.73 in |
Compressed Length | 10.55 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Truck Tire Bead Holder (70141)
- DC CARGO 89in - 104in Steel Load Lock Cargo Bar For Trailer (89104SLL)
- KANO Kreen 1 quart High-Grade Gas & Oil Treatment, 6PK (AZKR161C6)
- AMMCO Boot Cross Feed For Brake Lathe (3087)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- STANDARD IGNITION Door Jamb Switch, Ds-1541 (DS-1541)
- Fcs Struts Automotive Exterior Accessories