Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84400
Mfr # 84400
Zoro # G8977329
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16.77 in
- Stroke Length 7.05 in
- Compressed Length 9.72 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84400
- Zoro # G8977329
- UPC # 702840285905
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 16.77 in |
Stroke Length | 7.05 in |
Compressed Length | 9.72 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391106)
- LUMAPRO Miniature Lamp, 9003, 60/67W, T4 3/4, 12.8V (9003)
- LISLE Disconnect, 3/8", (39420)
- WIX FILTERS DISPENSING PUMP F/W SEPARATOR-CAN USE W/ (24066)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- PRECISION SCREEN & SECURITY PROD Asp 30 NAT WD Scr Door (3951NA2668)
- Fcs Struts Automotive Exterior Accessories