Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84375
Mfr # 84375
Zoro # G8975481
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 14.06 in
- Quantity Per Application 2
- Stroke Length 8.03 in
- Extended Length 22.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84375
- Zoro # G8975481
- UPC # 702840285875
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 14.06 in |
Stroke Length | 8.03 in |
Extended Length | 22.09 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Self Priming Sealed Macerator Pump 24V (18590-2094)
- SURE SHOT Siphon Tube Assembly, 55 gal. (S-91)
- GATES Heater Hose Connector, 5/8In OD (28604)
- STEELCRAFT AUTOMOTIVE 06-12 H3/09-11 H3T (WINCH MOUNT) BLACK 1PC GRILLE GUARD (50280WM)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- ACI AUTOMOTIVE Door Trim Removal Tool, 387905 (387905)
- Fcs Struts Automotive Exterior Accessories