Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84363
Mfr # 84363
Zoro # G8975700
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 19.02 in
- Stroke Length 6.06 in
- Compressed Length 12.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84363
- Zoro # G8975700
- UPC # 683318229211
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 19.02 in |
Stroke Length | 6.06 in |
Compressed Length | 12.95 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Center Console Latch, 41042 (41042)
- STANLEY ENGINEERED FASTENING 3/4-10 Kit (5521-12)
- ATTWOOD MARINE Attwood Primer Bulb - 3/8in Inner Diameter Hose (93038LP7)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60156)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FAIRCHILD INDUSTRIES G3018 - 1974-1996 Chevrolet Fullsize Van Cargo Door Seal (G3018)
- Fcs Struts Automotive Exterior Accessories