Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84357
Mfr # 84357
Zoro # G8974836
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5.75 in
- Compressed Length 12.52 in
- Quantity Per Application 2
- Extended Length 18.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84357
- Zoro # G8974836
- UPC # 702840285820
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 5.75 in |
Compressed Length | 12.52 in |
Extended Length | 18.27 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Reflective Tape, Green SuperBrite Reflective 2 x 150' (HRT2150GR)
- GATES G-Force RedLine CVT Belts 28R3636 OEM 0823496 1 9/32" x 37 1/2" (28R3636)
- LUMAPRO Mini Lamp, 1893, 4.6W, T3 1/4, 14V, PK10 (1893-10PK)
- STENS Fan Belt For Hustler Raptor, Raptor Limited, Raptor Sd, Raptor Sdx 603907 (265-699)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- JR PRODUCTS GAS SPRING MOUNTING BRACKET (BR-1020)
- URO PARTS Left Front Door Window Seal, 1076900797 (1076900797)
- FAIRCHILD INDUSTRIES Kd2011 - 1997-2006 Jeep Wrangler Belt Weatherstrip Kit (KD2011)
- VALTERRA REPLACEMENT KEY 751, CARDED (A524VP)
- Fcs Struts Automotive Exterior Accessories