Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84351
Mfr # 84351
Zoro # G8973086
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 23.62 in
- Stroke Length 10.12 in
- Compressed Length 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84351
- Zoro # G8973086
- UPC # 683318229563
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 23.62 in |
Stroke Length | 10.12 in |
Compressed Length | 13.5 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Thin-Line LED Bar Lamp (49122)
- GROTE Replacement Lens-Red-For 55340,90482 (90482)
- SG TOOL AID Quick Change Ratcheting Terminal Crimping Kit with 9 Die Sets (18980)
- WIX FILTERS Hyd Filter, 51463 (51463)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- NTK Trunk Lock, 6T1001 (6T1001)
- Fcs Struts Automotive Door & Hatch Parts