Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84329
Mfr # 84329
Zoro # G8970870
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.72 in
- Quantity Per Application 2
- Compressed Length 11.34 in
- Stroke Length 8.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84329
- Zoro # G8970870
- UPC # 702840285332
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 19.72 in |
Compressed Length | 11.34 in |
Stroke Length | 8.39 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARB USA On-Board, 150 PSI Maximum Working Pressure, 6.16 Cubic Feet Per Minute (CFM) At 0 PSI (CKMTA12)
- A & I PRODUCTS Fan, 6 Blade 16" x16" x1.5" (A-3538983M91)
- PERMCO Pump, Dump, Hyd, Dmd-Dmr 300 And 400 (DMD-400-20-ZR-200-AS)
- DISCO Buna O Ring Assort, 731 pcs. (8698)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- STRIKE3 A1W-016SL5004 Slide-in Secondary Seal, Black (ST1804172)
- DORMAN Door Lock Rod Clip - Rear Right, 75454 (75454)
- DV8 OFFROAD JEEP JL RUBICON REPLICA HOOD 18-PRESENT JL WRANGLER 2 AND 4 DOOR (HDMBJL-TA)
- Fcs Struts Automotive Exterior Accessories