Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84325
Mfr # 84325
Zoro # G8971342
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.62 in
- Compressed Length 13.5 in
- Stroke Length 10.12 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84325
- Zoro # G8971342
- UPC # 683318229730
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 23.62 in |
Compressed Length | 13.5 in |
Stroke Length | 10.12 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Steering Wheel Remover/Lock Plate Compressor Set (7927A)
- VELVAC Relay 40 Amp 4 Terminal, 091232 (091232)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 3 Inch Channel, 300 Pound Tongue Weight, Primed Steel (0091065)
- WESTAR 76-80 Pontiac Sunbird Engine Mount, Em-2382 (EM-2382)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86213 (86213)
- MOTORMITE DOOR HINGE PIN AND BUSHING KIT (38469)
- Fcs Struts Automotive Exterior Accessories