Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84321
Mfr # 84321
Zoro # G8969349
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.94 in
- Stroke Length 6.93 in
- Quantity Per Application 2
- Compressed Length 14.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84321
- Zoro # G8969349
- UPC # 683318229679
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 20.94 in |
Stroke Length | 6.93 in |
Compressed Length | 14.02 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Male Elbow, 1/4 x 1/8 In (VS269NTA-4-2)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Side Mount Battery Bolts 4PK (69426)
- DB ELECTRICAL New Starter For Briggs 391178 394807 396306 (410-22006)
- PIG Oil Mat (MAT403)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- HI-LIFT JACK 13-C JEEP WRANGLER JK & JL HI-LIFT HOOD MOUNT (HM-900)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, 400FT REEL, CHROME (39-240)
- DORMAN Tailgate Handle, 79602 (79602)
- Fcs Struts Automotive Door & Hatch Parts