Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84309
Mfr # 84309
Zoro # G8969279
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 10.24 in
- Extended Length 26.22 in
- Compressed Length 15.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84309
- Zoro # G8969279
- UPC # 702840285844
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 10.24 in |
Extended Length | 26.22 in |
Compressed Length | 15.98 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-5/32 In (PT8363)
- BALDWIN FILTERS Air Filter, 12-3/32 x 15-15/32 in. (PA3978)
- SWOBBIT PRODUCTS 7.5" Stiff Brush - Blue (SW77355)
- COMPLETE TRACTOR Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711 (3008-3002)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FAIRCHILD INDUSTRIES Kg2106 - 1993-2002 Chevrolet Camaro Belt Weatherstrip Kit (KG2106)
- URO PARTS Mini 07-08 S Coupe (971076)
- FAIRCHILD INDUSTRIES Kf2010 - 1978-1979 Ford Bronco Belt Weatherstrip Kit (KF2010)
- Fcs Struts Automotive Door & Hatch Parts