Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84292
Mfr # 84292
Zoro # G8978500
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.91 in
- Extended Length 21.14 in
- Quantity Per Application 2
- Stroke Length 8.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84292
- Zoro # G8978500
- UPC # 659061715295
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 12.91 in |
Extended Length | 21.14 in |
Stroke Length | 8.23 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP File Right Color-Code Filing Supplies - Month Divider, 1 Set (3872)
- SMARTWASHER Bulkhead Fitting (14790)
- DONALDSON Mounting Band (M002122)
- WIX FILTERS Engine Oil Filter #Wix 51361 (51361)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- PRIME-LINE Prime Line Products 7254519 Sliding Glass Door Handle Aluminum (7254519)
- Fcs Struts Automotive Door & Hatch Parts