Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84286
Mfr # 84286
Zoro # G8976881
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 24.02 in
- Compressed Length 15.43 in
- Stroke Length 8.58 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84286
- Zoro # G8976881
- UPC # 683318229280
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 24.02 in |
Compressed Length | 15.43 in |
Stroke Length | 8.58 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOYO 7in Digital Wireless Rearview System (VTC703AHD)
- DONALDSON Fuel Filter, Water Separator Cartridge, P551052 (P551052)
- BUYERS PRODUCTS 5-Position Heavy-Duty Channel with Gussets-Used with B16137/B20135 (B9912)
- SHURHOLD Dual Action Polisher Pro (3500)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- URO PARTS Fuel Tank Door Hinge, 30649879 (30649879)
- Fcs Struts Automotive Door & Hatch Parts