Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84278
Mfr # 84278
Zoro # G8977557
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 14.41 in
- Quantity Per Application 2
- Stroke Length 11.26 in
- Extended Length 25.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84278
- Zoro # G8977557
- UPC # 702840285264
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 14.41 in |
Stroke Length | 11.26 in |
Extended Length | 25.67 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL PennzQT 5W30 Motor Oil (550022689)
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable (23PC97)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- ACDELCO Filter Kit-Oil, Pf2263G (PF2263G)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- JR PRODUCTS JR Products 10515 Stainless Steel T-Style Door Holder - 4" (10515)
- Fcs Struts Automotive Door & Hatch Parts