Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84203
Mfr # 84203
Zoro # G8972952
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 15.04 in
- Extended Length 24.61 in
- Stroke Length 9.57 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84203
- Zoro # G8972952
- UPC # 659061715356
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 15.04 in |
Extended Length | 24.61 in |
Stroke Length | 9.57 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 08-10 F250/F350/F450 SUPERDUTY FRONT FLOOR MATS-BLK (51201)
- RHINO-RACK ROOF RACK CROSSBAR - VORTEX AERO BLACK 49IN (VA126B)
- HALTEC Rubber Stabilizer, 22.5/2-1/2", Center (H-2227)
- FARIA BEEDE INSTRUMENTS Faria 13802 Chesapeake Stainless Steel Oil Pressure Gauge (80 PSI) - 2", White (13802)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- DORMAN Outside Door Handle - Front Left, 77047 (77047)
- Fcs Struts Automotive Exterior Accessories