Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84202
Mfr # 84202
Zoro # G8972219
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 24.96 in
- Stroke Length 8.94 in
- Quantity Per Application 2
- Compressed Length 16.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84202
- Zoro # G8972219
- UPC # 659061714465
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 24.96 in |
Stroke Length | 8.94 in |
Compressed Length | 16.02 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT KWIKSTART 850 ON WHEELS (AE6127)
- AGS Lock De-Icer .5 OZ (MZ-1H)
- PEAK Wiper Blade, Synthetic Dual Rubber, 17" Sz (SB171)
- WESTWARD Transmission Jack, 2000 Lbs. (1ZKY3)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- DORMAN Door Lock Cylinder #Dorman 926-904 (926-904)
- DORMAN Trunk Lid Release Switch, 901-133 (901-133)
- FAIRCHILD INDUSTRIES Kg3136 - 1978-1987 Gmc Caballero Roof-Rail Weatherstrip Kit (KG3136)
- Fcs Struts Automotive Exterior Accessories