Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84194
Mfr # 84194
Zoro # G8969586
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20 in
- Quantity Per Application 2
- Compressed Length 12.17 in
- Stroke Length 7.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84194
- Zoro # G8969586
- UPC # 659061714021
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 20 in |
Compressed Length | 12.17 in |
Stroke Length | 7.83 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Black Dual Foot Air Chuck, Open (CH-350-LO-OP)
- DORMAN 20 In Four Way Lug Wrench, 9-1668 (9-1668)
- BLUE SEA SYSTEMS 6008200 m-Series Selector 3 Position Battery Switch - Black (6008200)
- MAIN FILTER FILTREC A110C25 Replacement/Interchange Spin-On Filter (MF0057996)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- NTK Trunk Lock, 6T1000 (6T1000)
- Fcs Struts Automotive Exterior Accessories