Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84079
Mfr # 84079
Zoro # G8966950
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 11.65 in
- Extended Length 19.02 in
- Quantity Per Application 2
- Stroke Length 7.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84079
- Zoro # G8966950
- UPC # 702840285493
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 11.65 in |
Extended Length | 19.02 in |
Stroke Length | 7.36 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Monroe Magnum Steering Damper - Front, SC2961 (SC2961)
- STOLTZ INDUSTRIES 3 Ultimate Bow Stop w/Hardware (ULT3)
- MEVOTECH 92-88 Corvette Tie Rod End, Mev200 (MEV200)
- GROTE Replacement Bulb, Round Shape, Amber (94853-4)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- STRONG ARM Hatch Lift Support, 6107 (6107)
- Fcs Struts Automotive Door & Hatch Parts