Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Door, 86150
Mfr # 86150
Zoro # G8543371
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.61 in
- Stroke Length 7.99 in
- Quantity Per Application 2
- Compressed Length 11.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86150
- Zoro # G8543371
- UPC # 659061717404
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 19.61 in |
Stroke Length | 7.99 in |
Compressed Length | 11.61 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX SWAYPRO BOLT-AROUND ROTATING LATCH KIT (BXW4021)
- VALTERRA ECCENTRIC TANK REDUCER, 3IN SPIGOT X 2IN HUB (T1041-2)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 14L SHANK W/8.75 DROP (32555)
- ONYX Rearming Kit, A-33, Auto In-Sight, 33g (136200-701-999-13)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- URO PARTS Left Front Door Window Seal, 1076900797 (1076900797)
- Fcs Struts Automotive Door & Hatch Parts