Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Door, 84789
Mfr # 84789
Zoro # G8554267
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.03 in
- Stroke Length 9.53 in
- Quantity Per Application 2
- Compressed Length 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84789
- Zoro # G8554267
- UPC # 683318228177
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 23.03 in |
Stroke Length | 9.53 in |
Compressed Length | 13.5 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Brake Parts Cleaner, 20 oz. Size (05151)
- HOPKINS Multi Tow Adapter 7:6 (47570)
- POLYFORM Polyform HTM-3 BLACK HTM Series Fender - 10.5" x 27", Black (HTM-3 BLACK)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- SEA DOG Ss Door Hinge 2-3/4, #201030-1 (201030-1)
- FOGATTI FSWD1518BL 15 x 18 in. Door Kit, Black (F7F-FSWD1518BL)
- DORMAN HD SOLUTIONS Latch Kit, Hood, Lh, Includes Latch, Mounting Brackets And Hardware, Display Item (315-5503CD)
- Fcs Struts Automotive Door & Hatch Parts