Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Door, 84560
Mfr # 84560
Zoro # G8546941
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 6.69 in
- Extended Length 18.31 in
- Compressed Length 11.61 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84560
- Zoro # G8546941
- UPC # 702840285127
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 6.69 in |
Extended Length | 18.31 in |
Compressed Length | 11.61 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Nylon Insert For License Plate Screws 100/Pk Pk (LPS-600)
- WALTER SURFACE TECHNOLOGIES Brush (55B007)
- LISLE FUNNEL RIGHT ANGLE (LI17232)
- DELPHI Suspension Control Arm, Tc6146 (TC6146)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- ACI AUTOMOTIVE Door Trim Tool Set, 87901 (87901)
- DORMAN Outside Door Handle - Front Left, 80850 (80850)
- MOTORMITE Door Striker Bolt Kit-7/16 In-14 Door Lock Strik, 38428 (38428)
- Fcs Struts Automotive Exterior Accessories