Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Deck Lid Left, 84322L
Mfr # 84322L
Zoro # G600632837
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 14.17 in
- Stroke Length 10.39 in
- Quantity Per Application 1
- Extended Length 24.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84322L
- Zoro # G600632837
- UPC # 659061717862
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 14.17 in |
Stroke Length | 10.39 in |
Extended Length | 24.57 in |
Details
Quantity Per Application | 1 |
Item | Lift Support |
Description
Lift Support Deck Lid Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SPARK PLUG TESTER (LI50850)
- DAYTON Stabilizing Jack, Spin Top, 100000Lb (1F144)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 15g., PK25 (FN015)
- RONSTAN S30 HLBlock Single (RF30100HL)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- STRONG ARM Hood Lift Support, 6241 (6241)
- Fcs Struts Hood & Hatch Lift Supports